Roller-type stud drivers, multi-diameter, 1/2 ″ drive 5 - 20 mm

Article no.: 286A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screw extractor

Identification numbers & Classifications

Article number 286A
EAN / GTIN 3148511654507
Manufacturer number 286A
L-Number L60130 1871

Description

Description:

  • Via the eccentric axle, the knurled clamping disc grips the stud bolt and allows it to be tightened or loosened

Feature:

  • min. - max. C [mm]: 5 - 20
  • min. power [N.m]: 5 - 20
  • Square [″]: 1/2
  • Dimensions [mm]: 52 x 54
  • [g]: 400
  • [kg]: 0.400

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart