Roller-type stud drivers, multi-diameter, 3/4 ″ drive 15 - 27 mm

Article no.: 286A.PL
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screw extractor

Identification numbers & Classifications

Article number 286A.PL
EAN / GTIN 3148511654705
Manufacturer number 286A.PL
L-Number L60130 1873

Description

Description:

  • Via the eccentric axle, the knurled clamping disc grips the stud bolt and allows it to be tightened or loosened

Feature:

  • min.- max. C [mm]: 15 - 27
  • min. power [N.m]: 15 - 27
  • Square [″]: 3/4
  • Dimensions [mm]: 72 x 66
  • [g]: 950
  • [kg]: 0.950

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart