FTHN 2525M-3010 Square Shank Toolholders for FTB Profile Turning Inserts

Article no.: 2861086
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FORMTOOL
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2861086
EAN / GTIN 7291075191509
Manufacturer number 2861086
L-Number L23920 2707

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 150 mm

Feature:

  • Overall Length (OAL) 150 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart