HSK A63WH MAHUL 10 Holders with HSK-T Shanks for 10° Mounting on Mill-Turn Machines for Parting, Grooving, Turning and Facing Adapters

Article no.: 2861081
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 2861081
EAN / GTIN 7291075201499
Manufacturer number 2861081
L-Number L24230 55

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 130 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 30 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Length (OAL) 162 mm
  • Protruding Length (LPR) 130 mm
  • Shank Size (SS) 63

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart