HSK A63WH MAHUR 10 Holders with HSK-T Shanks for 10° Mounting on Mill-Turn Machines for Parting, Grooving, Turning and Facing Adapters

Article no.: 2861078
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 2861078
    EAN / GTIN 7291075201482
    Manufacturer number 2861078
    L-Number L24230 51

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 130 mm, Shank Size (SS) 63

    Feature:

    • Body Length (LB) 30 mm
    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Overall Length (OAL) 162 mm
    • Protruding Length (LPR) 130 mm
    • Shank Size (SS) 63

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart