GHAIL 19-20 Bars with Coolant Holes for Internal Grooving and Turning Adapters

Article no.: 2861065
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Boring bar

Identification numbers & Classifications

Article number 2861065
EAN / GTIN 7291075147513
Manufacturer number 2861065
L-Number L23920 968

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Overall Length (OAL) 6″

Feature:

  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Functional Width (WF): 0.09″
  • Head Length (LH): 3/4″
  • Minimum Bore Diameter (DMIN): 0.787″
  • Overall Length (OAL): 6″

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart