GHMUR 19 External Holders for 45° Undercutting

Article no.: 2861022
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2861022
EAN / GTIN 7291075023701
Manufacturer number 2861022
L-Number L23920 3122

Description

Description:

  • Groove/Turn Indexable Holders
  • Cutting Width Maximum (CWX): 0.252″
  • Overall Length (OAL): 4-1/2″

Feature:

  • Cutting Width Maximum (CWX): 0.252″
  • Functional Width (WF): 0.88″
  • Head Length (LH): 1″
  • Overall Length (OAL): 4-1/2″
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart