Surface grinding with segments, conventional ceramic 70 / 64 x 25 x 150 mm SD33A 461 GG11P VK3 F

Article no.: 285743
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat grinding wheel

Identification & Classification

Article number 285743
Copy
EAN / GTIN 9003172857435
Copy
Manufacturer number 285743
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Segments for surface grinding consist of a sintered aluminium oxide mixture such as 454A for high-alloy steels and HSS or 50A and 89A for soft and low-alloy steels. They offer a high stock removal rate and a self-sharpening effect.

Feature:

  • Shape: 3109 00022 GRINDING SEGMENT
  • Vs /max: 35 m/s
  • Specification : SD33A 461 GG11P VK3 F
  • Dimension (W / A x C x L): 70 / 64 x 25 x 150 mm
  • Container diameter: 70 mm
  • Thickness: 25 mm
  • Bore: 150 mm
  • Grit size: 46
  • Material suitability: Steel, HSS

Advantage:

  • Cool grinding
  • Self-sharpening
  • High removal rate

Application:

  • For surface grinding of workpieces made from high-alloy steels and HSS

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart