Single tapered drill bits for puller 285.6, diameter 5.5 mm

Article no.: 285.F3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 285.F3
    EAN / GTIN 3148511652107
    Manufacturer number 285.F3
    L-Number L60130 711

    Description

    Description:

    • These reaming drills can be used to drill a suitable hole for the conical screw and bolt extractors 285

    Feature:

    • d [mm]: 5.5
    • L [mm]: 67
    • Puller [mm]: 285.6
    • Use for: 285.6
    • [kg]: 0,010

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart