Unit stud pullers, right-hand pitch, diameter 2.2 to 3.4 mm

Article no.: 285.4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification numbers & Classifications

Article number 285.4
EAN / GTIN 3148511650004
Manufacturer number 285.4
L-Number L60130 724

Description

Description:

  • With these spiral-shaped extractors, extraction is possible after drilling a pilot hole with the special reaming drills 285.F

Feature:

  • d [mm]: 3 - 6
  • d1 [mm]: 2.2 - 3.4
  • d2 [mm]: 3.0
  • L [mm]: 55
  • Drill: 285.F1
  • [kg]: 0.005

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart