Unit stud pullers, right-hand pitch, diameter 11 to 12.5 mm

Article no.: 285.14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extractor tool

Identification & Classification

Article number 285.14
EAN / GTIN 3148511651506
Manufacturer number 285.14
L-Number L60130 6007
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • With these spiral-shaped extractors, extraction is possible after drilling a pilot hole with the special reaming drills 285.F

Feature:

  • d [mm]: 18 - 24
  • d1 [mm]: 11.0 - 12.5
  • d2 [mm]: 10.0
  • L [mm]: 90
  • Bore: -
  • [kg]: 0.085

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart