Double ended socket wrench set in CT module 11 pcs

Article no.: 2841851
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 2841851
EAN / GTIN 4010886947791
Manufacturer number 2841851
L-Number L60160 6153
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Dimensions: 316.5 x 390 x 35 mm

Feature:

  • 1000 V insulated: no
  • Material: foam
  • Storage: 2/4 Check Tool Module
  • Total length [mm]: 390 mm
  • Total width [mm]: 316 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart