Breaking torque wrench 5-25 Nm 1/4″ 050636

Article no.: 2839652
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 2839652
    EAN / GTIN 0701698906031
    Manufacturer number 2839652
    L-Number L60160 6056

    Description

    Description:

    • With micrometre scale, which allows quick and precise adjustment of the desired value
    • With adjuster lock that prevents accidental adjustment during use
    • Working accuracy: +/- 6 % (ATBSE), +/- 4 % (ATBK)
    • Breaking of the handgrip by 20 degrees when the pre-set torque value is achieved makes over-tightening unlikely
    • Classified to DIN EN ISO 6789:2003 Type II Class A
    • Breaking of the handgrip by 20° when the pre-set torque value is achieved makes over-tightening unlikely
    • Classified according to DIN EN ISO 6789 Type II Class A.

    Feature:

    • 1000 V insulated: no
    • Application range:
      • Assembly
      • Series assembly
      • Fabrication
      • Quality control
      • Repair and overhaul
      • Maintenance and repair
      • Testing and trial departments
    • Drive mount, journal Ø: 16 mm
    • Drive square [inch]: 1/4″
    • Drive type/drive: Drive end
    • EPA/ESD version: no
    • Fixed setting: no
    • Fuse: Safety catch
    • Material: Tubular steel construction
    • Precision: +/- 4 %
    • REACH registration available: no
    • Release mechanism: Longitudinal release
    • Scale type: Mono
    • Target groups:
      • Automotive
      • Industry
      • Fine mechanics
      • Military
      • Machinery
      • Service
    • Test certificate: DIN EN ISO 6789-02:2017
    • Tightening direction: Left and right
    • Torque (max.) [Nm]: 25 Nm
    • Torque (min.) [Nm]: 5 Nm
    • Total length [mm]: 345 mm
    • VDE certified: no
    • Vernier Nm: 0,1 Nm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart