Breaking torque wrench 50-250 cNm SE 9x12 050527

Article no.: 2839628
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2.5 Nm
Socket for plug-in head 9×12 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 2839628
EAN / GTIN 0611702896046
Manufacturer number 2839628
L-Number L60160 6049

Description

Description:

  • With micrometre scale, which allows quick and precise adjustment of the desired value
  • With adjuster lock that prevents accidental adjustment during use
  • Working accuracy: +/- 6 % (ATBSE), +/- 4 % (ATBK)
  • Breaking of the handgrip by 20 degrees when the pre-set torque value is achieved makes over-tightening unlikely
  • Classified to DIN EN ISO 6789:2003 Type II Class A
  • Classified as per DIN EN ISO 6789:2003 Type II Class A

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Testing and trial departments
  • Drive receptacle, rectangular: 9 x 12 mm
  • Drive type/drive: Rectangular holder
  • EPA/ESD version: no
  • Fixed setting: no
  • Fuse: Ball lock
  • Insertion depth 1: 16.0 mm
  • Material: Tubular steel construction
  • Nonius cNm: 1,25 cNm
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Longitudinal release
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Industry
    • Fine mechanics
    • Military
    • Machinery
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [cNm]: 250 cNm
  • Torque (min.) [cNm]: 50 cNm
  • Total length [mm]: 230 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart