Crimp wrench for cable lugs

Article no.: 2836858
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 2836858
EAN / GTIN 4010886939215
Manufacturer number 2836858
L-Number L60160 714

Description

Description:

  • For non-insulated contacts with closed crimping sleeve (W pressing) up to 16 mm2 / AWG 6 and tubular cable lugs up to 10 mm2 / AWG 6
  • Easy to handle
  • Releasable positive locking
  • Kind-to-hands formed handles
  • GEDORE special steel, gun-metal finish
  • Application range: 1: 0.1-0.35 mm² / 26-22 AWG 2: 0.5-1.0 mm² / 20-18 AWG 3: 1.5-2.5 mm² / 16-14 AWG 4: 4.0-6.0 mm² / 12-10 AWG 5: 10.0-16.0 mm² / 8-6 AWG

Feature:

  • 1000 V insulated: no
  • Material: steel
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [mm]: 220 mm
  • Total width [mm]: 80 mm
  • VDE certified: no
  • Wire cross-section [mm²]: 0,1-16
  • Wire gauge AWG: 26-6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart