Tool board with VDE pliers/screwdriver assortment

Article no.: 2836203
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2836203
EAN / GTIN 4010886939505
Manufacturer number 2836203
L-Number L60160 5249

Description

Description:

To retrofit existing L-BOXX®es 136

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Storage: Tool card
  • Total length [mm]: 230 mm
  • Total width [mm]: 38 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart