Tool board with pliers/screwdriver assortment

Article no.: 2836181
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2836181
EAN / GTIN 4010886939499
Manufacturer number 2836181
L-Number L60160 5315

Description

Description:

To retrofit existing L-BOXX®es 136

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Storage: Tool card
  • Total length [mm]: 230 mm
  • Total width [mm]: 38 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart