Socket set 1/4″ in i-BOXX 72

Article no.: 2836165
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 2836165
    EAN / GTIN 4010886939628
    Manufacturer number 2836165
    L-Number L60160 3775

    Description

    Description:

    • In GEDORE i-BOXX® 72 No. 1101 L
    • Dimensions: W 367 x D 316 x H 72 mm

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 1/4″
    • REACH registration available: no
    • square drive [metric]: 6,3 mm
    • Total depth [mm]: 316 mm
    • Total height [mm]: 72 mm
    • Total length [mm]: 316 mm
    • Total width [mm]: 367 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart