Combination spanner set in i-BOXX 72

Article no.: 2836114
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2836114
EAN / GTIN 4010886939604
Manufacturer number 2836114
L-Number L60160 3777

Description

Description:

  • In GEDORE i-BOXX® 72 No. 1101 L
  • Dimensions: W 367 x D 316 x H 72 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total depth [mm]: 316 mm
  • Total height [mm]: 72 mm
  • Total length [mm]: 316 mm
  • Total width [mm]: 367 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart