Internal exctractor set in L-BOXX 136

Article no.: 2836041
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 2836041
EAN / GTIN 4010886939413
Manufacturer number 2836041
L-Number L60160 1874

Description

Description:

  • For extremely-tightly-packed ball bearings, bearing races, bushings, and shaft seals Simmering®
  • Sliding hammer 1.7 kg and counter-support brace
  • 1100 CT2-1.30 to retrofit existing L-BOXX®es 136
  • With Check-Tool insert for quick check of completeness
  • As tools are fully sunk in the foam, the equipped insert can be stacked
  • Insert for use in drawers with min. dimensions 400 x 310 x 60 mm
  • Insert can be used in drawers with minimum dimensions 400 x 310 x 90 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Clamping width inner pull-off a2 (min.) [mm]: 12 mm
  • Clamping width inside pull-off a2 (max.) [mm]: 35 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Total height [mm]: 151 mm
  • Total length [mm]: 357 mm
  • Total width [mm]: 442 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart