Foam insert 2/2 L-BOXX 136 empty

Article no.: 2836033
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 2836033
EAN / GTIN 4010886939581
Manufacturer number 2836033
L-Number L60160 6048

Description

Description:

Foam insert 2/2 L-BOXX 136 empty

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total depth [mm]: 310 mm
  • Total length [mm]: 230 mm
  • Total width [mm]: 315 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart