Foam insert 1/2 L-BOXX 136 empty

Article no.: 2836017
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rigid foam inlay

Identification & Classification

Article number 2836017
EAN / GTIN 4010886939543
Manufacturer number 2836017
L-Number L60160 5994
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total depth [mm]: 310 mm
  • Total length [mm]: 230 mm
  • Total width [mm]: 157,5 mm
  • VDE certified: no

Services & product advisors

Direct purchase
To shopping cart