Mech. force gauge 283-483, Max N 50 N, Readout 0,5 N

Article no.: 283-483
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Draw bar pulling force gauge

Identification numbers & Classifications

Article number 283-483
EAN / GTIN 4045761002227
Manufacturer number 283-483
L-Number L40250 537

Description

Description:

  • Aluminium scale tube: robust, long service life, rustproof
  • Newton scale: Measuring result display in Newton
  • Double scale: For fast or precise recording of the measurement result
  • Compressive force measurement: possible using an optional pressure set, see accessories
  • Carrying handle as standard
  • Handrail
  • Suspension bow: thanks to the rotating suspension bow the scale can always be aligned to be at the very best line of sight
  • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
  • Non-fatigue stainless steel spring
  • Clip loop which can be freely rotated of the lower suspension bracket by
  • High-quality workmanship: Wear-resistant, colour-anodised precision scale with high resolution for accurate readout of the measuring result

Feature:

  • Measurement precision: ± 0,3% of [Max]
  • Tare range: 20 % of [Max]

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart