Basin wrench 260 mm

Article no.: 2829274
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Installation wrench

Identification numbers & Classifications

Article number 2829274
EAN / GTIN 4017981008167
Manufacturer number 2829274
L-Number L60160 1523

Description

Description:

  • With 13 mm hexagon drive and additional adaptors for 9, 10, 11 and 14 mm
  • With pivoted hook for right or left hand operation
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 22 mm
  • Total length [mm]: 265 mm
  • Total width [mm]: 105 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart