Rectangular handle SE 9x12

Article no.: 2827786
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Plug-in head

Identification numbers & Classifications

Article number 2827786
EAN / GTIN 4002805933169
Manufacturer number 2827786
L-Number L60160 3494

Description

Description:

  • For removing bolts or nuts, especially in confined spaces
  • Without torque function
  • GEDORE vanadium steel 31CrV3, matt chrome-plated
  • Non-slip 2-component handle with hanging hole
  • Max. continuous load of cavity according to DIN EN ISO 6789:2003 and/or maximum support load : 150 N·m
  • Max. continuous load of ratchet according to DIN EN ISO 6789:2003 and/or maximum load of cavity

Feature:

  • 1000 V insulated: no
  • Drive receptacle, rectangular: 9 x 12 mm
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • Total height [mm]: 18,5 mm
  • Total length [mm]: 267 mm
  • Total width [mm]: 22 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart