Rectangular reversible ratchet head

Article no.: 2827743
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ring ratchet plug-in head

    Identification numbers & Classifications

    Article number 2827743
    EAN / GTIN 4002805933121
    Manufacturer number 2827743
    L-Number L60160 838

    Description

    Description:

    • Flat ring ratchet with UD-profile, fine-toothed
    • With recessed lever change
    • For loosening or fast tightening with high torque transfer
    • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
    • GEDORE vanadium steel 31CrV3, forged
    • To operate with a 9x12 mm torque wrench or rectangular handle 9x12 mm
    • Forged

    Feature:

    • 1000 V insulated: no
    • Continuous load capacity: 107
    • Drive receptacle, rectangular: 9 x 12 mm
    • Head height 1 [mm]: 15,8 mm
    • Head height 2 [mm]: 9 mm
    • Head width 1 [mm]: 22,0 mm
    • Head width 2 [mm]: 25,7 mm
    • Material: Chrome-vanadium steel 31CrV3
    • Number of teeth: 51
    • REACH registration available: no
    • Stitch size [metric]: 42,0 mm
    • Swing back angle: 7 °
    • Total height [mm]: 20,3 mm
    • Total length [mm]: 70,5 mm
    • Total width [mm]: 25,7 mm
    • VDE certified: no
    • Width across flats 1 [mm]: 13

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart