Extension 110 mm for HSP1+2+3

Article no.: 2824841
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2824841
    EAN / GTIN 4036976129281
    Manufacturer number 2824841
    L-Number L60160 6246

    Description

    Description:

    Extension for hydraulic spindle 1.06/HSP1-3, L85/110 mm

    Feature:

    • 1000 V insulated: no
    • Clamping bracket available: no
    • Effective length: 85
    • REACH registration available: no
    • Reversible arms available: no
    • Total length [mm]: 110 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart