VDE Screwdriver SLIM slotted 4 mm

Article no.: 2824744
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2824744
EAN / GTIN 4010886938645
Manufacturer number 2824744
L-Number L60160 4862

Description

Description:

  • 3-component handles Power-Grip3 with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Ultra-small blade diameter yet with full mechanical and electrical safety
  • No problems in reaching screws deeply embedded in screw shafts
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Feature:

  • 1000 V insulated: yes
  • anti-magnetic: no
  • anti-roll protection [mm]: yes
  • Ball head: no
  • Blade length: 100 mm
  • Blade shape: Round
  • Blade width [mm]: 4,0 mm
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Cutting edge thickness: 0,8 mm
  • Design low spark: no
  • Drive hexagon [mm]: no
  • Handle available: yes
  • Handle design [inch]: 3K handles VDE insulated up to 1000 V
  • Impact cap: no
  • Insulated: yes
  • Material: Molybdenum-vanadium-plus-steel, quenched and tempered
  • REACH registration available: yes
  • Total length [mm]: 185 mm
  • Unit-tested: yes
  • VDE certified: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart