VDE Screwdriver TORX T8

Article no.: 2824590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 2824590
EAN / GTIN 4010886938515
Manufacturer number 2824590
L-Number L60160 734

Description

Description:

  • 3-component handles Power-Grip3 with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA

Feature:

  • 1000 V insulated: yes
  • anti-magnetic: no
  • anti-roll protection [mm]: yes
  • Ball head: no
  • Blade length: 60 mm
  • Blade shape: Round
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • For screws of size: M2,5
  • Handle available: yes
  • Handle design [inch]: 3K handles VDE insulated up to 1000 V
  • Impact cap: no
  • Insulated: yes
  • Material: Molybdenum-vanadium steel
  • Output size TX (inside): T8
  • REACH registration available: yes
  • Total length [mm]: 145 mm
  • Unit-tested: yes
  • VDE certified: yes
  • Width across flats Torx [mm]: 2,31

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart