VDE Screwdriver with ball end 5 mm

Article no.: 2824515
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubendreher

Identification numbers & Classifications

Article number 2824515
EAN / GTIN 4010886938454
Manufacturer number 2824515

Description

Description:

  • 3-component handles Power-Grip3 with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Working angle approx. 25° in each direction
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Working angle (max.): 25 °
  • Execution: with hanging hole
  • Low spark version: no
  • Colour coding: yes
  • Blade shape: Round
  • Total length [mm]: 175 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart