3C-Screwdriver TX PLUS 20IP

Article no.: 2824353
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2824353
EAN / GTIN 4010886938317
Manufacturer number 2824353
L-Number L60160 1314

Description

Description:

  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • TORX PLUS® = reg. trademark of Acument Intellectual Properties, LLC. USA
  • TORQ-SET® is a registered trademark of Phillips Screw Company, USA

Feature:

  • Roll protection: yes
  • Output size TX (interior): 20IP
  • antimagnetic: no
  • Execution: with hanging hole
  • Low spark version: no
  • Colour coding: no
  • Blade shape: Round
  • for screws of the size: M4 - M5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart