3C-Screwdriver with striking cap 6.5 mm, 150 mm

Article no.: 2824108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2824108
EAN / GTIN 4010886938102
Manufacturer number 2824108

Description

Description:

  • 3-component handles Power-Grip3 with striking cap
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Hexagon blade with additional hexagon bolster
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • * Length not standardised

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Drive hexagon: yes
  • Drive hexagon [metric]: 10,0 mm
  • Low spark version: no
  • Reference standard of the output tip: DIN ISO 2380-1 - Form A
  • Colour coding: no
  • Blade shape: Hexagonal

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart