GEDORE i-Boxx 72 Small parts box

Article no.: 2823705
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 2823705
EAN / GTIN 4010886937754
Manufacturer number 2823705
L-Number L60160 3779

Description

Description:

  • Ideal for keeping small parts and accessories
  • Optional inset boxes i3 for an individual range
  • Suitable for i-BOXX® Rack aktiv no. 1101 K
  • Comfort handle
  • Dimensions: W 367 x D 316 x H 72 mm

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 72 mm
  • Total length [mm]: 316 mm
  • Total width [mm]: 367 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart