3C-Screwdriver slotted 3 mm, 200 mm

Article no.: 2822717
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2822717
EAN / GTIN 4010886937921
Manufacturer number 2822717
L-Number L60160 4929

Description

Description:

  • 3-component handles Power-Grip3 with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel
  • * Length not standardised

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Drive hexagon: no
  • Execution: with hanging hole
  • Low spark version: no
  • Reference standard of the output tip: DIN ISO 2380-1 - Form B
  • Colour coding: no
  • Total length [mm]: 285 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart