Spring Scale 281-151, Weighing range 30 g, Readout 0,25 g

Article no.: 281-151
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Draw bar pulling force gauge

    Identification numbers & Classifications

    Article number 281-151
    EAN / GTIN 4045761002012
    Manufacturer number 281-151
    L-Number L40250 2497

    Description

    Description:

    • Aluminium scale tube: robust, long service life, rustproof
    • Gramme scale: Measuring result display in grammes instead of N
    • For fast or precise recording of the measurement result
    • Compressive force measurement: possible using an optional pressure set, see accessories
    • Suspension bow: thanks to the rotating suspension bow the scale can always be aligned to be at the very best line of sight
    • High precision: Zero-play spring bearing with integrated tare screw for highly-precise adjustment
    • Non-fatigue stainless steel spring
    • Clip loop which can be freely rotated of the lower suspension bracket by 360°
    • High-quality workmanship: Wear-resistant, colour-anodised precision scale with high resolution for accurate readout of the measuring result

    Feature:

    • Measurement precision: ± 0,3% of [Max]
    • Tare range: 20 % of [Max]

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart