Combination drill bit set 1/4" 5-pcs. in box

Article no.: 28026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 28026
EAN / GTIN 4010995280260
Manufacturer number 28026
L-Number L60070 4063

Description

Description:

  • Extra: In plastic box.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Combination drill bit 1/4″ M3 x 36 mm (27897)
  • 1x Combination drill bit 1/4″ M4 x 39 mm (27898)
  • 1x Combination drill bit 1/4″ M5 x 41 mm (27899)
  • 1x Combination drill bit 1/4″ M6 x 44 mm (27900)
  • 1x Combination drill bit 1/4″ M8 x 51 mm (27901)
  • 1x Box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart