GHAR 25-8-JHP Holders with High-Pressure Coolant Channels for Grooving and Turning Adapters

Article no.: 2802101
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2802101
EAN / GTIN 7291075336979
Manufacturer number 2802101
L-Number L23920 600

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 124.5 mm

Feature:

  • Cutting Depth Maximum (CDX) 25.5 mm
  • Functional Width (WF) 16 mm
  • Overall Length (OAL) 124.5 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart