BHDN 25.4-10-33 Broaching Holders for Lathe and Milling Machines

Article no.: 2801971
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 2801971
EAN / GTIN 7291075317534
Manufacturer number 2801971
L-Number L24140 54

Description

Description:

Indexable Broach Holders ,Body Diameter (BD) 0.787″ ,Connection Diameter Machine Side (DCONMS) 1″ ,Connection Diameter Workpiece Side (DCONWS) 0.394″

Feature:

  • Body Diameter (BD): 0.787″
  • Connection Diameter Machine Side (DCONMS): 1″
  • Connection Diameter Workpiece Side (DCONWS): 0.394″
  • Master Insert Identification (MIID): SCB 010
  • Overall Length (OAL): 2.874″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart