TGBHL 19C-6 Toolholders for Heavy Duty Groove-Turn and Parting Applications

Article no.: 2801891
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMO-GRIP
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 2801891
    EAN / GTIN 7291075278316
    Manufacturer number 2801891
    L-Number L23920 1250

    Description

    Description:

    Groove/Turn Indexable Holders ,Cutting Width Maximum (CWX) 0.256″ ,Cutting Width Minimum (CWN) 0.224″ ,Overall Length (OAL) 5.3″

    Feature:

    • Cutting Depth Maximum (CDX): 0.472″
    • Cutting Width Maximum (CWX): 0.256″
    • Cutting Width Minimum (CWN): 0.224″
    • Functional Width (WF): 0.65″
    • Overall Length (OAL): 5.3″
    • Shank Height (H): 3/4″
    • Shank Width (B): 3/4″

    Suitable products

    Inserts

    From the same series "SUMO-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart