PICCO ACE 20-6 Collet Holders for PICCOCUT Inserts (External Coolant)

Article no.: 2801816
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACECUT
Type of product Boring bar

Identification & Classification

Article number 2801816
Copy
EAN / GTIN 7291075302912
Copy
Manufacturer number 2801816
Copy
L-Number L24140 15
Copy

Description

Description:

Boring bars, mounting diameter, machine side (DCONMS) 20 mm

Feature:

  • Machine-side connection diameter (DCONMS) 20 mm
  • Workpiece Shank Diameter (DCONWS) 6 mm

From the same series "ACECUT" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart