TGBHR 32-8-JHP Grooving and Turning SUMO-GRIP Tools with Channels for High-Pressure Coolant

Article no.: 2801717
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMO-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801717
EAN / GTIN 7291075302455
Manufacturer number 2801717
L-Number L23920 1429

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 8 mm, Cutting Width Minimum (CWN) 8 mm, Overall Length (OAL) 170 mm

Feature:

  • Cutting Depth Maximum (CDX) 25 mm
  • Cutting Width Maximum (CWX) 8 mm
  • Cutting Width Minimum (CWN) 8 mm
  • Functional Width (WF) 28.5 mm
  • Head Length (LH) 42 mm
  • Overall Length (OAL) 170 mm
  • Shank Height (H) 32 mm
  • Shank Width (B) 32 mm

Suitable products

From the same series "SUMO-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart