GHDR 25-5-JHP Grooving and Turning Tools with Channels for High-Pressure Coolant

Article no.: 2801711
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801711
EAN / GTIN 7291075302233
Manufacturer number 2801711
L-Number L23920 1793

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 6.4 mm, Cutting Width Minimum (CWN) 5 mm, Overall Length (OAL) 140 mm

Feature:

  • Cutting Depth Maximum (CDX) 12 mm
  • Cutting Width Maximum (CWX) 6.4 mm
  • Cutting Width Minimum (CWN) 5 mm
  • Functional Width (WF) 22.9 mm
  • Head Length (LH) 46 mm
  • Overall Length (OAL) 140 mm
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart