IM63 MAHD Holders with an ISO 26622-1(*) Tapered Shank for Parting, Grooving, Turning and Facing Adapters

Article no.: 2801370
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 2801370
EAN / GTIN 7291075194463
Manufacturer number 2801370
L-Number L24230 83

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 52 mm, Shank Size (SS) 63

Feature:

  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Functional Width (WF) 29 mm
  • Overall Length (OAL) 87 mm
  • Protruding Length (LPR) 52 mm
  • Shank Size (SS) 63

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart