GHIUR 40C-27.5A-6 Internal Grooving and Turning Bars for Machining Aluminum Wheels

Article no.: 2801238
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801238
EAN / GTIN 7291075107739
Manufacturer number 2801238
L-Number L23920 2601

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 40 mm, Overall Length (OAL) 320 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Depth Maximum (CDX) 0.6 mm
  • Functional Width (WF) 25.1 mm
  • Head Length (LH) 80 mm
  • Minimum Bore Diameter (DMIN) 90 mm
  • Overall Length (OAL) 320 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart