GEHIML 15.9-14 Internal Machining Boring Bars with Coolant Holes for Insert Widths Less than 1.9 mm

Article no.: 2801199
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CUT-GRIP
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 2801199
    EAN / GTIN 7291075162011
    Manufacturer number 2801199
    L-Number L23920 690

    Description

    Description:

    Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Width Maximum (CWX) 0.075″ ,Cutting Width Minimum (CWN) 0.031″ ,Overall Length (OAL) 5″

    Feature:

    • Connection Diameter Machine Side (DCONMS): 5/8″
    • Cutting Depth Maximum (CDX): 0.098″
    • Cutting Width Maximum (CWX): 0.075″
    • Cutting Width Minimum (CWN): 0.031″
    • Functional Width (WF): 0.43″
    • Head Length (LH): 1″
    • Minimum Bore Diameter (DMIN): 0.551″
    • Overall Length (OAL): 5″

    Suitable products

    Inserts

    From the same series "CUT-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart