GEHIMR 16-13 Internal Machining Boring Bars with Coolant Holes for Insert Widths Less than 1.9 mm

Article no.: 2801183
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2801183
EAN / GTIN 7291075161854
Manufacturer number 2801183
L-Number L23920 1850

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Width Maximum (CWX) 1.9 mm, Cutting Width Minimum (CWN) 0.8 mm, Overall Length (OAL) 125 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Depth Maximum (CDX) 2.5 mm
  • Cutting Width Maximum (CWX) 1.9 mm
  • Cutting Width Minimum (CWN) 0.8 mm
  • Functional Width (WF) 10.6 mm
  • Head Length (LH) 20 mm
  • Minimum Bore Diameter (DMIN) 12.5 mm
  • Overall Length (OAL) 125 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart