MAHPR 32 Holders for Perpendicularly Mounted Adapters suitable for all GRIP Systems

Article no.: 2801179
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MODULAR-GRIP
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2801179
    EAN / GTIN 7291075166705
    Manufacturer number 2801179
    L-Number L23920 1835

    Description

    Description:

    Groove/Turn Indexable Holders, Overall Length (OAL) 150 mm

    Feature:

    • Head Length (LH) 25 mm
    • Overall Length (OAL) 150 mm
    • Shank Height (H) 32 mm
    • Shank Width (B) 32 mm

    From the same series "MODULAR-GRIP" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart