E6,3-Socket size 13mm L.50mm

Article no.: 28011013
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 28011013
EAN / GTIN 4018754251803
Manufacturer number 28011013
L-Number L60010 6385

Description

Description:

  • With external hexagon drive for power screwdrivers
  • Hexagon with permanent magnet
  • Chrome alloy steel, polished, clear painted

Feature:

  • d: 18,7 mm
  • External hex [inch): 1/4
  • External hexagon drive: E6,3
  • Length [mm): 50 mm
  • Output profile: Hexagon
  • Weight: 44 g
  • Width across flats [mm]: 13 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart