MGUHR 06-04L10 Solid Carbide Bars for Internal Turning and Threading at 4 mm Minimum Bore Diameter

Article no.: 2801022
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINICHAM
Type of product Boring bar

Identification numbers & Classifications

Article number 2801022
EAN / GTIN 7291075122664
Manufacturer number 2801022
L-Number L23920 366

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 6 mm, Functional Length (LF) 62 mm, Minimum Bore Diameter (DMIN) 4 mm, Overall Length (OAL) 62 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Connection Diameter Workpiece Side (DCONWS) 3.45 mm
  • Cutting Direction (HAND) Right Hand
  • Functional Length (LF) 62 mm
  • Functional Width (WF) 2.17 mm
  • Master Insert Identification (MIID) UMGR 4.0-0.0
  • Minimum Bore Diameter (DMIN) 4 mm
  • Overall Length (OAL) 62 mm
  • Reduced Body Diameter Length (LDRED) 10 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart