GEAIL 20-3 Internal Grooving and Turning Adapters

Article no.: 2801013
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2801013
EAN / GTIN 7291075147155
Manufacturer number 2801013
L-Number L23920 1076

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3 mm, Cutting Width Minimum (CWN) 2.4 mm

Feature:

  • Cutting Depth Maximum (CDX) 3 mm
  • Cutting Width Maximum (CWX) 3 mm
  • Cutting Width Minimum (CWN) 2.4 mm
  • Functional Width (WF) 3.6 mm
  • Minimum Bore Diameter (DMIN) 20 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart